Motion
AD2A 1
DrainMaster® 2-Way Automatic Drain Valve - Electrically Operated, 2-Way, 200 psi Max, 1 NPT Port, Lead-Free Brass Body, Electrically Operated
MI ITEM #06184746
MFR #AD2A 1
Price$577.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainMaster® 2-Way Automatic Drain Valve - Electrically Operated, 2-Way, 200 psi Max, 1 NPT Port, Lead-Free Brass Body, Electrically Operated
MI ITEM #06184746
MFR #AD2A 1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$577.04/each

Specifications

Dimensions

  • Overall Length
    5.00 in
  • Port Size
    1 NPT
  • Valve Size
    1.0000 in
  • Weight
    3.50 lbs

Details

  • Ambient Temperature Range
    35 to 165 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Wash Down, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Controls, Steel Mills
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Lead-Free Brass
  • Body Style
    2 Piece
  • Connection Type
    FNPT
  • Control Type
    Electrically Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Style
    Electrically Operated
  • Harmonization Code
    8481809020
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848057274
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    200 psi
  • Media Pressure Rating
    Cold Water - 200 psi
  • Min Operating Temperature
    -15 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Product Types
    Auto Drain Valve
  • Seat Material
    RTFE
  • Series
    AD2A
  • Stem Material
    Nickel Plated Brass
  • Stem Seal Material
    Viton®
  • Temperature Range
    -15 to 300 °F
  • Type
    Auto Drain Valve
  • UPC_NO
    649848057274
  • Valve Body Material
    Brass
  • Voltage
    12 V dc

Overview

Mfr description
AD2A DRAINMASTER AUTO DRAIN VALV 1 INCH
  • Moisture collection and sediment buildup are the two biggest threats to your compressed air system and tools.
  • Harmful water and sediment produced in the normal operation of air systems causes rust and corrosion to the structure if not removed from the system.
  • These contamites need to be drained manually or with equipment, to gain the maximum operation of the system. Excessive condensation leads to premature failure of tools and high maintence or replacement cost.
  • For compressed air, the DRAINMASTER can be used on receivers, dryers, tanks, and drop legs.
  • Other uses for DRAINMASTER include sampling and purging a wide variety of clean liquids or gases.
  • Left to manual draining, air systems are often neglected or forgotten.
  • Other types of automatic drains have small ports that clog up with sediment, scale and sludge.
  • Float drain linkages immersed in steady corrosive drain solutions eventually clog and malfunction.
  • Solenoid type drains use Y-strainers upstream that require frequent manual clean out.
  • What sets DRAIMASTER apart? The DRAINMASTER uses a full port brass ball valve that allows sediment and material to leave easily and quickly without clogging.
  • The powerful electric motor operates the valve under the most adverse conditions without sticking and jamming.
  • Available in sizes 1/2" to 1", we have a correctly seized solution for your piping needs.
  • 1/2" Valve Size with 1/4" bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought