Motion
AD2A 1/2
DrainMaster® 2-Way Automatic Drain Valve - Electrically Operated, 2-Way, 200 psi Max, 1/2 NPT Port, Lead-Free Brass Body, Electrically Operated
MI ITEM #06184747
MFR #AD2A 1/2
Price$554.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainMaster® 2-Way Automatic Drain Valve - Electrically Operated, 2-Way, 200 psi Max, 1/2 NPT Port, Lead-Free Brass Body, Electrically Operated
MI ITEM #06184747
MFR #AD2A 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$554.94/each

Specifications

Dimensions

  • Overall Length
    5.00 in
  • Port Size
    1/2 NPT
  • Valve Size
    1/2 in
  • Weight
    3.50 lbs

Details

  • Ambient Temperature Range
    35 to 165 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Wash Down, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Controls, Steel Mills
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Lead-Free Brass
  • Body Style
    2 Piece
  • Connection Type
    FNPT
  • Control Type
    Electrically Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Style
    Electrically Operated
  • Harmonization Code
    8481809020
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848057250
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    200 psi
  • Media Pressure Rating
    Cold Water - 200 psi
  • Min Operating Temperature
    -15 °F
  • Mounting Type
    Inline Threaded
  • Options
    Includes 1/4" bushings
  • Porting Style
    Full Port
  • Product Types
    Auto Drain Valve
  • Seat Material
    RTFE
  • Series
    AD2A
  • Stem Material
    Nickel Plated Brass
  • Stem Seal Material
    Viton®
  • Temperature Range
    -15 to 300 °F
  • Type
    Auto Drain Valve
  • UPC_NO
    649848057250
  • Valve Body Material
    Brass
  • Voltage
    12 V dc

Overview

Mfr description
AD2A DRAINMASTER AUTO DRAIN VALV 0.5 IN
  • Automatic drain system designed to eliminate the need to manually drain water and harmful sediments from your compressed air system, thereby improving the systems performance
  • Heavy-duty motor for operation under adverse conditions and an adjustable timer to meet specific user requirements
  • Eliminates major drawbacks of other compressed air draining systems
  • Lead-free brass for corrosion resistance and full port ball valve giving maximum and unobstructed flow with no clogging
  • 20 adjustable cycle times (1 minute to 14 days)
  • Discharge time: 7 seconds
  • NEMA 4 weatherproof enclosure
  • Power: 8' grounded 110V AC (step down) power cord
  • Operating temperature: 35°F to 165°F
  • Female NPT connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought