Motion
CXWM25-225-XB11

SMC CORP OF AMERICA
CXWM25-225-XB11

CXWM25-225-XB11
MI ITEM #06184818
MFR #CXWM25-225-XB11
Price$874.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXWM25-225-XB11

CXWM25-225-XB11
MI ITEM #06184818
MFR #CXWM25-225-XB11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$874.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CXW
  • Type
    Guide Cylinder

Overview

Mfr description
CXWM25-225-XB11 CYL, GUIDE, LONG STK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought