Motion
RQB63-100
Cyl, Compact, Air Cushion
Mi Item #06184820
MFR #RQB63-100
Price$144.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Air Cushion
Mi Item #06184820
MFR #RQB63-100

Mfr description
RQB63-100 CYL, COMPACT, AIR CUSHION
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Cylinder Style
    Compact
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Rod End Female Threads (Standard)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    RQ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)