Motion
CDLQB25-40D-F

SMC CORP OF AMERICA
CDLQB25-40D-F

Compact Cylinder - With Lock - Locking Type, 25 mm Bore, 40 mm Stroke, Through Holes Mounting Type
MI ITEM #06184864
MFR #CDLQB25-40D-F
List Price$231.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB25-40D-F

Compact Cylinder - With Lock - Locking Type, 25 mm Bore, 40 mm Stroke, Through Holes Mounting Type
MI ITEM #06184864
MFR #CDLQB25-40D-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.61/each for your price

Overview

Mfr description
CDLQB25-40D-F
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
  • Locking direction is selectable
  • Easy manual unlocking

Specifications

  • Compact Cylinder Type
    Locking
  • Bore Diameter
  • Stroke
    40 mm
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    M5x0.8
  • Options Included
    Magnetized, Switch Ready
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Mounting Type
    Through Holes
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text