Motion
GR8260563.20

GROVE GEAR
GR8260563.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
Mi Item #06185118
MFR #GR8260563.20
Price$3,879.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8260563.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
Mi Item #06185118
MFR #GR8260563.20

Mfr description
GR-HMQ-826-10-H1-140-20 GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,879.29/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1475 in/lb;166.65 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Overhung Load
    1625 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    55 lbs

Details

  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer
  • Horsepower
    2.251 hp
  • Horsepower Rating Normal Duty
    2.251 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Max Input Horsepower
    2.251 hp
  • Mounting Type
    Shaft
  • Output
    4.097 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)