Motion
YRT-64-S
Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
MI ITEM #06185267
MFR #YRT-64-S
Price$104.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
MI ITEM #06185267
MFR #YRT-64-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat

Overview

Mfr description
YRT-64-S 2" OD NEEDLE YR URETHANE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought