Motion
3209-BD-2HRS-TVH

FAG (SCHAEFFLER)
3209-BD-2HRS-TVH

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring
MI ITEM #06185459
MFR #3209-BD-2HRS-TVH
Price$159.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3209-BD-2HRS-TVH

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring
MI ITEM #06185459
MFR #3209-BD-2HRS-TVH

Mfr description
3209-BD-XL-2HRS-TVH DOUBLE ROW BALL BRG
  • Solid inner and outer rings and ball and cage assemblies with polyamide or sheet steel cages
  • Construction is similar to a pair of single row angular contact ball bearings in an O arrangement but they are narrower to a certain extent
  • Available in open and sealed designs
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.65/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    1.1875 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3209-BD-XL-2HRS-TVH
  • Features & Benefits
    • Solid inner and outer rings and ball and cage assemblies with polyamide or sheet steel cages • Construction is similar to a pair of single row angular contact ball bearings in an O arrangement but they are narrower to a certain extent • Available in open and sealed designs • Due to the manufacturing processes used, open bearings can have turned recesses in the outer ring for seals or shields • Sealed bearings are maintenance-free and therefore allow particularly economical bearing arrangements • Due to the raceway geometry and the two rows of balls, the bearing can support forces in both radial and axial directions and are therefore particularly suitable for use in pumps and agricultural machinery • Used in applications including conveying equipment, packaging equipment, elevators and compressors • The angular adjustment facility of angular contact ball bearings is very limited and, therefore the adjustment angle should not exceed two • Bearings of X-life quality have improved running accuracy and optimized surfaces which gives a significant increase in the fatigue limit load of the bearings • In terms of the expanded adjusted rating life, values up to 50% are achieved • In certain applications, this means that a smaller bearing arrangement can be designed • Lower noise levels, reduced friction, improved sealing and higher cost-effectiveness • Angular contact ball bearings with cages made from glass fibre reinforced polyamide have the suffix TVH • Polymide cages were optimized on the basis of objectives similar to those for the steel cages: higher rigidity, better grease distribution, reduced energy consumption and thus lower generation of heat and noise, allowing higher speeds as well as a longer grease and bearing operating life
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802477894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)