Motion
G200-C-SSCR
2 Global 316 Invest SS Fem Cplr x Hose Shank,
Mi Item #06185489
MFR #G200-C-SSCR
Price$79.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Global 316 Invest SS Fem Cplr x Hose Shank,
Mi Item #06185489
MFR #G200-C-SSCR

Mfr description
G200-C-SSCR TYPE C ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.69/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Weight
    2.21 lbs

Details

  • Application
    Liquids
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    250 psi
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)