Motion
3270-0610-0100

SYNFLEX (DANFOSS)
3270-0610-0100

Eclipse Eaton Synflex 3270 Series Eclipse Air Brake Tubing - 1/4 in Inner Diameter, 350 psi Working Pressure, Polyamide Tube Material, 1201 in Length
Mi Item #06185534
MFR #3270-0610-0100
Price$2.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3270-0610-0100

Eclipse Eaton Synflex 3270 Series Eclipse Air Brake Tubing - 1/4 in Inner Diameter, 350 psi Working Pressure, Polyamide Tube Material, 1201 in Length
Mi Item #06185534
MFR #3270-0610-0100

Mfr description
3270-0610-0100 BLK 5/8OD AIRBRAKE TUBING
  • Standard and custom colors
  • Available in all standard sizes
  • Ease of Cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.53/ft

Specifications

Dimensions

  • Length
    1201 in
  • Minimum Bend Radius
    1.50 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.375 in

Details

  • Additional Details
    Air Brake Tubing
  • Burst Pressure
    1400 psi
  • Color
    Black
  • Hose Reinforcement Material
    UV Stabilized
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyamide
  • Typical Applications
    Airbrake, General Purpose Air, High Pressure
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)