Motion
M2A180RG4
M2 Series Air Die Grinder - 18000 rpm Maximum Speed, 40 cfm, 3/8 NPT Inlet, 1 hp
Mi Item #06185565
MFR #M2A180RG4
Price$750.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 Series Air Die Grinder - 18000 rpm Maximum Speed, 40 cfm, 3/8 NPT Inlet, 1 hp
Mi Item #06185565
MFR #M2A180RG4

Mfr description
M2A180RG4 AIR ANGLE DIE GRINDER
  • Lube-free, 1 hp (0.75 kW) high performance motor runs cooler and longer for less maintenance and faster material removal
  • For heavier-duty grinding, cutting, cleaning and polishing applications
  • Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,240.79)
USD$750.00/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Overall Length
    8.9400 in, 227 mm

Details

  • Air Consumption @ Load
    40 cfm
  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Handle Style
    Angle
  • Horsepower
    1 hp
  • Maximum Speed
    18000 rpm
  • Power Rating
    1 hp, 0.75 kW
  • Product Types
    Air Die Grinder
  • UPC_NO
    663024008812
  • Wheel Type
    Burr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)