Motion
M2E145RP64

INGERSOLL-RAND
M2E145RP64

Air Angle Grinder - 14500 rpm Maximum Speed, 1 hp
Mi Item #06185566
MFR #M2E145RP64
Price$800.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M2E145RP64

Air Angle Grinder - 14500 rpm Maximum Speed, 1 hp
Mi Item #06185566
MFR #M2E145RP64

Mfr description
M2E145RP64 EXT AIR ANGLE GRINDER 4IN T27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,346.84)
USD$800.00/each

Specifications

Dimensions

  • Overall Length
    11.5700 in, 294 mm

Details

  • Exhaust Type
    Rear
  • Free Speed
    14500 rpm
  • Horsepower
    1 hp
  • Maximum Speed
    14500 rpm
  • Power Rating
    1 hp, 0.75 kW
  • Product Types
    Angle Air Grinder
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)