Motion
M2H180RG4
Straight Air Die Grinder, 0.25 Collet, Burr, 18000 RPM, Rear Exhaust, 1 HP
Mi Item #06185567
MFR #M2H180RG4
Price$480.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Air Die Grinder, 0.25 Collet, Burr, 18000 RPM, Rear Exhaust, 1 HP
Mi Item #06185567
MFR #M2H180RG4

Mfr description
M2H180RG4 AIR DIE GRINDER 18000 RPM 1 HP
  • POWER: The power-to-weight ratio on the M2 Series Die Grinders will help you tackle the biggest jobs.
  • COMFORT: An ergonomic body and lightweight composite housing increase the M2 Series’ ease-of-use.
  • Lube-free, 0.75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $811.28)
USD$480.00/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.83 in
  • Overall Length
    8.38 in

Details

  • Air Consumption
    14 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Straight
  • Horsepower
    1 hp
  • Maximum Speed
    18000 rpm
  • Power Source
    Air powered
  • UPC_NO
    663024008638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)