Motion
M2H200RG4
Air Die Grinder - Straight, Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #06185568
MFR #M2H200RG4
Your Price$788.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Straight, Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #06185568
MFR #M2H200RG4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$788.84/each(List $800.68)

Overview

Mfr description
M2H200RG4 AIR DIE GRINDER 20000 RPM 1 HP
  • Lube-free, 1 hp (0.75 kW) high performance motor runs cooler and longer for less maintenance and faster material removal
  • For heavier-duty grinding, cutting, cleaning and polishing applications
  • Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity
  • Quick-change spindle-lock eliminates the need for additional tools
  • Ergonomic handle with low-profile throttle lever designed for enhanced operator comfort, to reduce fatigue and to improve productivity while using this die grinder
  • Easy disassembly for motor access
  • Optimized for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication
  • Different speed ratings across the full range of M2 Series tools ensure there’s a grinder or sander for virtually any job
  • Motor controller prevents over-speeding and manages airflow for efficient use
  • Steel housing for superior durability
  • Back cap and muffler with easy rear access for cleaning
  • 1-year warranty

Specifications

  • Maximum Speed
    20000 rpm
  • Collet Size
    0.25 in
  • Handle Style
    Straight
  • Horsepower
    1 hp
  • UPC_NO
    663024008645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text