Motion
M2H250RG4
Straight Air Die Grinder, 0.25 Collet, Burr, 25000 RPM, Rear Exhaust, 1 HP
MI ITEM #06185569
MFR #M2H250RG4
Price$480.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Air Die Grinder, 0.25 Collet, Burr, 25000 RPM, Rear Exhaust, 1 HP
MI ITEM #06185569
MFR #M2H250RG4

Mfr description
M2H250RG4 AIR DIE GRINDER 25000 RPM 1 HP
  • POWER: The power-to-weight ratio on the M2 Series Die Grinders will help you tackle the biggest jobs.
  • COMFORT: An ergonomic body and lightweight composite housing increase the M2 Series’ ease-of-use.
  • Lube-free, 0.75 kW (1 hp) high performance motors run cooler and longer for less maintenance and faster material removal - Suited for heavier-duty grinding, cutting, cleaning, and polishing applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $811.28)
USD$480.00/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.83 in
  • Overall Length
    8.38 in

Details

  • Air Consumption
    25 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Straight
  • Horsepower
    1 hp
  • Maximum Speed
    25000 rpm
  • Power Source
    Air powered
  • UPC_NO
    663024008652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)