Motion
M2L120RP1045

INGERSOLL-RAND
M2L120RP1045

Air Angle Grinder - 12000 rpm Maximum Speed, 1 hp
Mi Item #06185575
MFR #M2L120RP1045
Price$920.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M2L120RP1045

Air Angle Grinder - 12000 rpm Maximum Speed, 1 hp
Mi Item #06185575
MFR #M2L120RP1045

Mfr description
M2L120RP1045 EXT AIR ANGLE GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,548.33)
USD$920.00/each

Specifications

Dimensions

  • Overall Length
    12.4000 in, 315 mm

Details

  • Exhaust Type
    Rear
  • Free Speed
    12000 rpm
  • Horsepower
    1 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    1 hp, 0.75 kW
  • Product Types
    Angle Air Grinder
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)