1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
M2X180RG4
Air Die Grinder - Extended Straight, Collet Size 0.25 in, Maximum Speed 18000 rpm
MI ITEM #
06185578
MFR #
M2X180RG4
Price
$670.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
INGERSOLL-RAND M2X180RG4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
M2X180RG4
Air Die Grinder - Extended Straight, Collet Size 0.25 in, Maximum Speed 18000 rpm
MI ITEM #
06185578
MFR #
M2X180RG4
Mfr description
M2X180RG4 EXT AIR DIE GRINDER 18000 RPM
Lube-free, 1 hp (0.75 kW) high performance motor runs cooler and longer for less maintenance and faster material removal
For heavier-duty grinding, cutting, cleaning and polishing applications
Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List
$1,129.43
)
USD
$670
.00
/each
Add to Cart
Specifications
Dimensions
Collet Size
0.25 in
Details
Handle Style
Extended Straight
Horsepower
1 hp
Maximum Speed
18000 rpm
UPC_NO
663024008683
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items