Motion
M2X180RH63

INGERSOLL-RAND
M2X180RH63

Air Angle Grinder - 18000 rpm Maximum Speed, 1 hp
Mi Item #06185579
MFR #M2X180RH63
Price$670.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M2X180RH63

Air Angle Grinder - 18000 rpm Maximum Speed, 1 hp
Mi Item #06185579
MFR #M2X180RH63

Mfr description
M2X180RH63 EXT AIR GRINDER 3IN TYPE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,118.83)
USD$670.00/each

Specifications

Dimensions

  • Overall Length
    13.3500 in, 3339 mm

Details

  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Horsepower
    1 hp
  • Maximum Speed
    18000 rpm
  • Power Rating
    1 hp, 0.75 kW
  • Product Types
    Air Grinder
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)