Motion
M2X200RG4
Air Extended Inline Die Grinder - Extended Straight, Collet Size 1/4 in, Maximum Speed 20000 rpm
MI ITEM #06185580
MFR #M2X200RG4
Price$670.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Extended Inline Die Grinder - Extended Straight, Collet Size 1/4 in, Maximum Speed 20000 rpm
MI ITEM #06185580
MFR #M2X200RG4

Mfr description
M2X200RG4 EXT AIR DIE GRINDER 20000 RPM
  • Lube-free, 1 hp (0.75 kW) high performance motor runs cooler and longer for less maintenance and faster material removal
  • For heavier-duty grinding, cutting, cleaning and polishing applications
  • Speed-governed motors on this die grinder help maximize the life of abrasives, increasing grinder efficiency and improving productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,129.43)
USD$670.00/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet size
    3/8 NPT
  • Overall Length
    13.0800 in
  • Tool Weight
    2.68 lbs

Details

  • Air Consumption
    17 cfm
  • Air Inlet
    3/8 NPT
  • Exhaust Type
    Rear
  • Handle Style
    Extended Straight
  • Horsepower
    1.00 hp
  • Maximum Speed
    20000 rpm
  • Power Rating
    1.00 hp
  • Speed
    20000 rpm
  • Throttle Style
    Safety Lever
  • UPC_NO
    663024008690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)