Motion
2135QXPA
Air Impact Wrench - 2135QXPA Series Impact Wrench, Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 700 ft-lbs Torque, 11000 rpm Max Speed
Mi Item #06185582
MFR #2135QXPA
Price$456.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2135QXPA Series Impact Wrench, Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 700 ft-lbs Torque, 11000 rpm Max Speed
Mi Item #06185582
MFR #2135QXPA

Mfr description
2135QXPA 1/2IN QUIET AIR IMPACT
  • RELIABILITY: You can expect the same high-impact output every time you use this tool on the job.
  • POWER: Looking for an impact wrench with a high torque output for any type of maintenance? The 2135QXPA Series is for you.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.59/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1250
  • Drive Size
    1/2 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.2 in
  • Overall Length
    7.5 in
  • Overall Width
    2.7 in
  • Tool Weight
    4 lb
  • Torque
    700 ft-lbs

Details

  • Air Consumption
    5 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Manufacturer Upc Number
    663023120102
  • Maximum Speed
    11000 rpm
  • Product Types
    Air Impact Wrench
  • Reverse Torque
    780 ft-lbs
  • Series
    2135QXPA Series Impact Wrench
  • UPC_NO
    663023120102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)