Motion
2135QXPA-2

INGERSOLL-RAND
2135QXPA-2

Air Impact Wrench with Extended Anvil - 1/2 in Drive Size, 1/4 in Inlet, 1100 ft-lbs Torque, 11000 rpm Max Speed
Mi Item #06185583
MFR #2135QXPA-2
Price$487.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2135QXPA-2

Air Impact Wrench with Extended Anvil - 1/2 in Drive Size, 1/4 in Inlet, 1100 ft-lbs Torque, 11000 rpm Max Speed
Mi Item #06185583
MFR #2135QXPA-2

Mfr description
2135QXPA-2 1/2IN QUIET AIR IMPACT 2IN
  • VARIETY: With the option of a square socket retaining ring, a square pin or an extended anvil, you can choose the right configuration for your application.
  • RELIABILITY: You can expect the same high-impact output every time you use this tool on the job.
  • POWER: Looking for an impact wrench with a high torque output for any type of maintenance? The 2135QXPA Series is for you.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.83/each

Specifications

Dimensions

  • Blows per Minute
    1250 bpm
  • Drive Size
    1/2 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    9.5 in
  • Tool Weight
    4.3 lbs

Details

  • Air Consumption
    5 cfm
  • Air Pressure
    90 psi
  • Manufacturer Upc Number
    663023120119
  • Maximum Speed
    11000 rpm
  • UPC_NO
    663023120119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)