Motion
409
Straight Air Die Grinder, 0.25 Collet, Burr, 27000 RPM, Front Exhaust, 0.5 HP
Mi Item #06185589
MFR #409
Price$155.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Air Die Grinder, 0.25 Collet, Burr, 27000 RPM, Front Exhaust, 0.5 HP
Mi Item #06185589
MFR #409

Mfr description
409 AIR DIE GRINDER 27000 RPM 0.5 HP
  • Comfort: This die grinder is lightweight and ergonomic, so you can do more work for longer stretches of time.
  • Access: The compact 409 Die Grinder allows you to reach tighter spaces with ease.
  • Increased Safety: With a locking throttle lever that resets each time the lever is released, the 409 increases operator safety by preventing accidental throttle operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.40/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.36 in
  • Overall Length
    5.87 in

Details

  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Front
  • Handle Style
    Straight
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    663023114378
  • Power Source
    Air powered
  • UPC_NO
    663023114378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)