Motion
3211-BD-XL-2HRS-C3

FAG (SCHAEFFLER)
3211-BD-XL-2HRS-C3

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #06185590
MFR #3211-BD-XL-2HRS-C3
Price$246.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3211-BD-XL-2HRS-C3

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #06185590
MFR #3211-BD-XL-2HRS-C3

Mfr description
3211-BD-XL-2HRS-C3 DOUBLE ROW BALL BRG
  • Solid inner and outer rings and ball and cage assemblies with polyamide or sheet steel cages
  • Construction is similar to a pair of single row angular contact ball bearings in an O arrangement but they are narrower to a certain extent
  • Available in open and sealed designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Weight
    2.161 lbs, 0.98 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3211-BD-XL-2HRS-C3 DOUBLE ROW BALL BRG
  • Features & Benefits
    • Solid inner and outer rings and ball and cage assemblies with polyamide or sheet steel cages • Construction is similar to a pair of single row angular contact ball bearings in an O arrangement but they are narrower to a certain extent • Available in open and sealed designs • Due to the manufacturing processes used, open bearings can have turned recesses in the outer ring for seals or shields • Sealed bearings are maintenance-free and therefore allow particularly economical bearing arrangements • Due to the raceway geometry and the two rows of balls, the bearing can support forces in both radial and axial directions and are therefore particularly suitable for use in pumps and agricultural machinery • Used in applications including conveying equipment, packaging equipment, elevators and compressors • The angular adjustment facility of angular contact ball bearings is very limited and, therefore the adjustment angle should not exceed two • Bearings of X-life quality have improved running accuracy and optimized surfaces which gives a significant increase in the fatigue limit load of the bearings • In terms of the expanded adjusted rating life, values up to 50% are achieved • In certain applications, this means that a smaller bearing arrangement can be designed • Lower noise levels, reduced friction, improved sealing and higher cost-effectiveness • Standard cages are made from sheet steel, and are suitable for temperatures up to +200° C • More rigid and thus more robust and generate less operating noise
  • Internal Clearance
    C3
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61000 N, 13713.34 lbf
  • Radial Static Load Capacity
    51000 N, 11465.26 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054366900784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)