Motion
17307
Oil Seal - Solid, 1.732 in Shaft Dia., 2.621 in OD, 0.450 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
MI ITEM #06185628
MFR #17307
Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.732 in Shaft Dia., 2.621 in OD, 0.450 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
MI ITEM #06185628
MFR #17307

Mfr description
17307 OIL SEAL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.78/each

Specifications

Dimensions

  • Outside Diameter
    2.621 in
  • Overall Width
    0.450 in
  • Shaft Diameter
    1.732 in
  • Weight
    0.15 lbs

Details

  • Design Type
    HMSA97
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311455008
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)