Motion
28250150010

PFANNENBERG
28250150010

Stacklight Tower -
Mi Item #06185649
MFR #28250150010
Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250150010

Stacklight Tower -
Mi Item #06185649
MFR #28250150010

Mfr description
28250150010 BR50 100MM TUBE W/PLINTH
  • BR 50 signal tower 100 mm Stainless steel stand with plastic plinth
  • with Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.93/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    4.33 in
  • Mounting Height
    100 mm
  • Weight
    0.04 lbs
  • Width
    2.76 in

Details

  • Environmental Protection Standard
    IP65
  • Manufacturer Product Page
  • Material
    Plastic & Metal
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-S100
  • Mounting Style
    Tubular Stand
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
  • Series / Type
    BR50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)