Motion
LRT404822
Inner Ring - 40 mm Bore, 48 mm OD
MI ITEM #06185729
MFR #LRT404822
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 48 mm OD
MI ITEM #06185729
MFR #LRT404822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.14/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    48 mm
  • Overall Width
    22 mm
  • Weight
    0.21 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    41600 N
  • Long Description
    The LRT404822 is a needle roller bearing inner ring with a 40 mm bore diameter, 48 mm outside diameter, 22 mm overall width, and 0.21 lb weight, ideal for compact industrial and automotive needle roller bearing applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT404822
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    67400 N

Overview

Mfr description
LRT404822 NEEDLE BEARING INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought