Motion
39821
Oil Seal - Solid, 2.272 in Shaft Dia., 2.661 in OD, 0.250 in Overall Width, PTFE Lip Material
Mi Item #06185754
MFR #39821
Price$34.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.272 in Shaft Dia., 2.661 in OD, 0.250 in Overall Width, PTFE Lip Material
Mi Item #06185754
MFR #39821

Mfr description
39821 = 2.272X2.656X.250 SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.30/each

Specifications

Dimensions

  • Outside Diameter
    2.661 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    2.272 in

Details

  • Lip Material
    PTFE
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893467658
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)