Motion
3302-BD-2Z-TVH-C3

FAG (SCHAEFFLER)
3302-BD-2Z-TVH-C3

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #06185816
MFR #3302-BD-2Z-TVH-C3
Price$138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3302-BD-2Z-TVH-C3

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #06185816
MFR #3302-BD-2Z-TVH-C3

Mfr description
3302-BD-XL-2Z-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.72/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    19 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Shielded
  • Description
    3302-BD-XL-2Z-TVH-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802482348
  • Material
    52100 Steel
  • Max Rpm
    16700 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12600 N
  • Radial Static Load Capacity
    7400 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Non-Contact Shields
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802482348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)