Motion
3302-BD-TVH-C3

FAG (SCHAEFFLER)
3302-BD-TVH-C3

Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #06185836
MFR #3302-BD-TVH-C3
Price$132.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3302-BD-TVH-C3

Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #06185836
MFR #3302-BD-TVH-C3

Mfr description
3302-BD-XL-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.92/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6250 in
  • Weight
    0.273 lbs, 0.124 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3302-BD-XL-TVH-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802482430
  • Material
    52100 Steel
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    22300 rpm
  • Maximum Operating RPM
    18400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12600 N
  • Radial Static Load Capacity
    7400 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802482430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)