Motion
KQG2F09-N01
KQG2 Push-In to Push-In Straight Tubing Fitting - Body Material 316 Stainless Steel, 5/16 in Compatible Tube Outer Diameter
MI ITEM #06185880
MFR #KQG2F09-N01
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQG2 Push-In to Push-In Straight Tubing Fitting - Body Material 316 Stainless Steel, 5/16 in Compatible Tube Outer Diameter
MI ITEM #06185880
MFR #KQG2F09-N01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.55/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5/16 in

Details

  • Body Material
    316 Stainless Steel
  • Country of Origin
    JP
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    SMC
  • Series
    KQG

Overview

Mfr description
KQG2F09-N01 FITTING, METAL ONE TOUCH, SS
  • Stainless steel 316 one-touch fittings, inch size
  • Seal parts: FKM
  • Can be used with steam
  • Grease-free
  • Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought