1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SY3A00-5UF1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Base Mounted
Mi Item #
06185906
MFR #
SY3A00-5UF1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SY3A00-5UF1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SY3A00-5UF1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Base Mounted
Mi Item #
06185906
MFR #
SY3A00-5UF1
Mfr description
SY3A00-5UF1 VALVE, 5 PORT SOLENOID
Fluid: air
Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
Coil rated voltage: 12, 24VDC;Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 16ms or less
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Country of Origin
JP
Flow Direction
4-Way
Piping Type
Base Mounted
Seal Material
Rubber
Series
SY
Solenoid Supply Voltage
24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items