Motion
XLF-160DA-M9//

SMC CORP OF AMERICA
XLF-160DA-M9//

Aluminum Air-Operated Angle Valve
Mi Item #06185928
MFR #XLF-160DA-M9//
Price$3,756.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
XLF-160DA-M9//

Aluminum Air-Operated Angle Valve
Mi Item #06185928
MFR #XLF-160DA-M9//

Mfr description
XLF-160DA-M9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,756.44/each

Specifications

Dimensions

  • Flange Diameter  
    160 mm

Details

  • Material
    FKM
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    5 °C, 41 °F
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)