Motion
WE0732H
WE0732H Submersible Effluent Pump - 3/4 in Solids, 140 gpm, 128 ft of Head, 2 in NPT Discharge, 3/4 hp
MI ITEM #06186264
MFR #WE0732H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WE0732H Submersible Effluent Pump - 3/4 in Solids, 140 gpm, 128 ft of Head, 2 in NPT Discharge, 3/4 hp
MI ITEM #06186264
MFR #WE0732H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE0732H PUMP

Specifications

  • Type Design
    Submersible Effluent
  • Maximum Flow Rate
    140 gpm
  • Max ft of Head
    128 ft
  • Discharge
    2 in NPT
  • Horsepower
    3/4 hp
  • Max Solids
    3/4 in Diameter
  • Voltage
    230 V
  • Phase
    3
  • Frequency
    60 Hz
  • Max Rpm
    3450 rpm
  • Full Load Amps
    5.4
  • Locked Rotor Amps
    15.7
  • Impeller Diameter
    4.06 in
  • Impeller Material
    Cast Iron
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Cast Iron
  • O Ring Material
    Buna
  • Seal
    Silicon-Carbide/Silicon-Carbide/Buna
  • Shaft Material
    300 Series Stainless Steel
  • Cord Size
    14/4
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text