Motion
WS1512D3M
WS1512D3M Submersible Effluent Pump - 2-1/2 in Solids, 470 gpm, 65 ft of Head, 3 in 125# ANSI Flange Discharge, 1-1/2 hp
MI ITEM #06186268
MFR #WS1512D3M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS1512D3M Submersible Effluent Pump - 2-1/2 in Solids, 470 gpm, 65 ft of Head, 3 in 125# ANSI Flange Discharge, 1-1/2 hp
MI ITEM #06186268
MFR #WS1512D3M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS1512D3M PUMP

Specifications

  • Type Design
    Submersible Effluent
  • Maximum Flow Rate
    470 gpm
  • Max ft of Head
    65 ft
  • Discharge
    3 in 125# ANSI Flange
  • Horsepower
    1-1/2 hp
  • Max Solids
    2-1/2 in Diameter
  • Voltage
    230 V
  • Phase
    1
  • Frequency
    60 Hz
  • Max Rpm
    1750 rpm
  • Full Load Amps
    12.5
  • Locked Rotor Amps
    29.5
  • Impeller Diameter
    5.25 in
  • Impeller Material
    Cast Iron
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Cast Iron
  • O Ring Material
    Buna
  • Seal
    Silicon-Carbide/Silicon-Carbide/Buna
  • Shaft Material
    300 Series Stainless Steel
  • Cord Length
    20 ft
  • Cord Size
    14/3
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text