Motion
WS2012D3
WS2012D3 Submersible Effluent Pump - 2-1/2 in Solids, 470 gpm, 65 ft of Head, 3 in 125# ANSI Flange Discharge, 2 hp
MI ITEM #06186270
MFR #WS2012D3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS2012D3 Submersible Effluent Pump - 2-1/2 in Solids, 470 gpm, 65 ft of Head, 3 in 125# ANSI Flange Discharge, 2 hp
MI ITEM #06186270
MFR #WS2012D3

Mfr description
WS2012D3 PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Cord Size
    14/3
  • Impeller Diameter
    7 in
  • Max ft of Head
    65 ft

Details

  • Discharge
    3 in 125# ANSI Flange
  • Frequency
    60 Hz
  • Full Load Amps
    16
  • Horsepower
    2 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    36.9
  • Max Rpm
    1750 rpm
  • Max Solids
    2-1/2 in Diameter
  • Maximum Flow Rate
    470 gpm
  • O Ring Material
    Buna
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Silicon-Carbide/Silicon-Carbide/Buna
  • Shaft Material
    300 Series Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Effluent
  • Voltage
    230 V
  • Wetted Materials
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)