Motion
1ST1D1D4
End Suction Centrifugal Pump - Close Coupled With Motor, 43 gpm, 95 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #06186276
MFR #1ST1D1D4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 43 gpm, 95 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #06186276
MFR #1ST1D1D4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1ST1D1D4 PUMP

Specifications

  • Type Design
    Close Coupled With Motor
  • Maximum Flow Rate
    43 gpm
  • Max ft of Head
    95 ft
  • Max Pressure
    41 psi
  • Outlet Port Size
    1 in NPT
  • Horsepower
    3/4 hp
  • Voltage
    115/230 V
  • Phase
    1
  • Frequency
    60 Hz
  • Impeller Diameter
    4-3/4 in
  • Max Rpm
    3500 rpm
  • Pump Body Material
    Stainless Steel
  • Wetted Materials
    Stainless Steel
  • O Ring Material
    Viton
  • Seal
    Carbon/Silicon-Carbide/Viton
  • Enclosure
    ODP
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • 2Nd Supporting Product Iom Eng Link
  • Inlet Port Size
    1-1/4 in NPT
  • Description Keyword
    1-1/4 in x 1 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text