Motion
2ST1E4F4
End Suction Centrifugal Pump - Close Coupled With Motor, 80 gpm, 51 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #06186277
MFR #2ST1E4F4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 80 gpm, 51 ft of Head, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #06186277
MFR #2ST1E4F4

Mfr description
2ST1E4F4 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    3-7/8 in
  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    51 ft
  • Outlet Port Size
    1-1/4 in NPT

Details

  • 2Nd Supporting Product Iom Eng Link
  • Description Keyword
    1-1/2 in x 1-1/4 in NPT Ports
  • Enclosure
    TEFC
  • Frequency
    60 Hz
  • Horsepower
    1 hp
  • Max Pressure
    22 psi
  • Max Rpm
    3500 rpm
  • Maximum Flow Rate
    80 gpm
  • O Ring Material
    Viton
  • Phase
    1
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Silicon-Carbide/Viton
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    115/230 V
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)