Specifications
Dimensions
- Impeller Diameter4-3/4 in
- Inlet Port Size2 in NPT
- Max ft of Head88 ft
- Outlet Port Size1-1/2 in NPT
Details
- 2Nd Supporting Product Iom Eng Link
- Description Keyword2 in x 1-1/2 in NPT Ports
- EnclosureODP
- Frequency60 Hz
- Horsepower5 hp
- Max Pressure38 psi
- Max Rpm3500 rpm
- Maximum Flow Rate160 gpm
- O Ring MaterialViton
- Phase1
- Pump Body MaterialStainless Steel
- SealCarbon/Silicon-Carbide/Viton
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignClose Coupled With Motor
- Voltage115/230 V
- Wetted MaterialsStainless Steel
Overview
Mfr description
3ST1J1A4 PUMP