Specifications
Dimensions
- Outside Diameter0.1875 in
- Overall Length0.3125 in
- Pore Diameter0.3 mm
Details
- Additional DetailsAvailable in Metallic Alloy or Stainless Steel
- Number of Pores61
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)