Motion
TIHB11BU-16
Fluoropolymer (FEP) Tubing - Air/Water/Inert Gas, 0.250 in ID, 0.375 in OD, 50 ft Length
Mi Item #06186481
MFR #TIHB11BU-16
Price$629.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoropolymer (FEP) Tubing - Air/Water/Inert Gas, 0.250 in ID, 0.375 in OD, 50 ft Length
Mi Item #06186481
MFR #TIHB11BU-16

Mfr description
TIHB11BU-16 TUBING FEP 3/8 OD 1/4 ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.94/each

Specifications

Dimensions

  • Length
    50 ft
  • Recommended Radius
    60 mm
  • Tube Close Bend Radius
    30 mm
  • Tube Inner Diameter
    0.250 in
  • Tube Outer Diameter
    0.375 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue (Translucent)
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material (Full Name)
    Fluorinated Ethylene Propylene Resin
  • Material Specification
    Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Operating Pressure At Room Temp
    218 psi
  • Tube Material
    Fluoropolymer (FEP)
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)