Motion
9044 COMB RATCHETING WRENCH

Gearwrench
9044 COMB RATCHETING WRENCH

Combination Wrench - Full Polish, 1-9/16 in Box End Wrench Size, 1-9/16 in Open End Wrench Size, 22-5/8 in OAL
Mi Item #06186688
MFR #9044 COMB RATCHETING WRENCH
Price$142.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9044 COMB RATCHETING WRENCH

Combination Wrench - Full Polish, 1-9/16 in Box End Wrench Size, 1-9/16 in Open End Wrench Size, 22-5/8 in OAL
Mi Item #06186688
MFR #9044 COMB RATCHETING WRENCH

Mfr description
9044 COMB RATCHETING WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.76/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-9/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1-9/16 in
  • Overall Length  
    22-5/8 in
  • Size
    1-9/16 in
  • Weight
    5.18 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    082171090448
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)