Motion
ARCANOL-MULTI2-250G GREASE

FAG (SCHAEFFLER)
ARCANOL-MULTI2-250G GREASE

Bearing Grease - Multipurpose, Ball Bearings Up To 62Mm Od In Small Electric Motors, Fans, Lithium Soap Thickener, Mineral Oil Base, 2 Nlgi Grade, -30 To 120°C, 250G Tube, Case Of 10
MI ITEM #06186750
MFR #ARCANOL-MULTI2-250G GREASE
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-MULTI2-250G GREASE

Bearing Grease - Multipurpose, Ball Bearings Up To 62Mm Od In Small Electric Motors, Fans, Lithium Soap Thickener, Mineral Oil Base, 2 Nlgi Grade, -30 To 120°C, 250G Tube, Case Of 10
MI ITEM #06186750
MFR #ARCANOL-MULTI2-250G GREASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.43/each

Specifications

Dimensions

  • Container Size
    0.25 kg
  • NLGI Grade
    2

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Base Type
    Mineral Oil
  • Composition
    Lithium, Mineral Oil
  • Container Type
    Tube
  • Dropping Point
    ≥ 180
  • Grease Thickener
    Lithium soap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677844934
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Temperature Range
    -30 to 120 °C
  • UPC_NO
    4026677844934

Overview

Mfr description
ARCANOL-MULTI2-250G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought