Motion
XTB40 X 3-7/16

DODGE
XTB40 X 3-7/16

XT Conveyor Bushing - XTB40 Bushing, 3.4375 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Steel or Gray Cast Iron Material
Mi Item #06186783
MFR #XTB40 X 3-7/16
Price$186.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB40 X 3-7/16

XT Conveyor Bushing - XTB40 Bushing, 3.4375 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Steel or Gray Cast Iron Material
Mi Item #06186783
MFR #XTB40 X 3-7/16

Mfr description
XTB40 X 3-7/16 226875 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.03/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Bushing Size
    XTB40
  • Flange Outside Diameter
    7.1250 in
  • Keyway Size
    7/8 x 7/16 in

Details

  • Manufacturer Catalog Number
    226875
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)