Motion
PUMP1000-4L-CONTROL

FAG (SCHAEFFLER)
PUMP1000-4L-CONTROL

Manual Hydraulic Pump - 4 L Oil Capacity, 14504 psi Max Pressure, 1.45 cm³ Max Volume per Stroke
MI ITEM #06186996
MFR #PUMP1000-4L-CONTROL
Price$4,223.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
PUMP1000-4L-CONTROL

Manual Hydraulic Pump - 4 L Oil Capacity, 14504 psi Max Pressure, 1.45 cm³ Max Volume per Stroke
MI ITEM #06186996
MFR #PUMP1000-4L-CONTROL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,223.67/each

Specifications

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    14504 psi
  • Oil Capacity
    4 L
  • Pump Type
    Two Speed
  • UPC_NO
    4054371779207
  • Usable Oil Capacity
    8 L
  • Volume Per Stroke At High Pressure
    1.45 cm³
  • Volume Per Stroke At Low Pressure
    29 cm³

Overview

Mfr description
PUMP1000-4L-CONTROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought