Motion
3304-BD-2Z-TVH

FAG (SCHAEFFLER)
3304-BD-2Z-TVH

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 13/16 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06187218
MFR #3304-BD-2Z-TVH
Price$140.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3304-BD-2Z-TVH

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 13/16 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06187218
MFR #3304-BD-2Z-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    13/16 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Shielded
  • Description
    3304-BD-XL-2Z-TVH
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802482942
  • Material
    52100 Steel
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24600 N
  • Radial Static Load Capacity
    15900 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Non-Contact Shields
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802482942

Overview

Mfr description
3304-BD-XL-2Z-TVH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text