Overview
Mfr description
PB1013A-01 PROCESS PUMP, AIR OPERATED
- Compact, large capacity diaphragm pump
- Built-in solenoid valve or air operated type
- Port: 1/8 female threa
- Rc, NPT or G threads
Specifications
- Wetted MaterialsPolypropylene, Stainless Steel, Fluoro Resin
- Diaphragm MaterialFluoro Resin
- Weight110 g
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data