Motion
7006-B-2RS-TVP

FAG (SCHAEFFLER)
7006-B-2RS-TVP

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
Mi Item #06187324
MFR #7006-B-2RS-TVP
Price$211.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7006-B-2RS-TVP

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
Mi Item #06187324
MFR #7006-B-2RS-TVP

Mfr description
7006-B-XL-2RS-TVP ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.19/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    7006-B-XL-2RS-TVP
  • Manufacturer Catalog
  • Max Rpm
    6500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19900 N
  • Radial Static Load Capacity
    13400 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677955623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)