Motion
CP6763
Air Impact Wrenche & Ratchet - CP6763/CP6773, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 952 ft-lbs Torque, 6300 rpm Max Speed
Mi Item #06187395
MFR #CP6763
Price$965.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP6763/CP6773, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 952 ft-lbs Torque, 6300 rpm Max Speed
Mi Item #06187395
MFR #CP6763

Mfr description
CP6763 AIR IMPACT WRENCH 3/4 DRIVE
  • Compact and versatile for industrial maintenance applications
  • Robust for the roughest environments and toughest uses
  • Powerful to loosen virtually any bolts up to M27 (ISO 10,9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.97/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    0.3750 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    8.7400 in
  • Torque
    952 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451712136
  • Material
    Aluminum
  • Maximum Speed
    6300 rpm
  • Product Types
    Impact Wrench
  • Series
    CP6763/CP6773
  • UPC_NO
    015451712136
  • Working Torque
    952 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)