Specifications
Dimensions
- Hex Body0.9450 in | 24 mm
- Hex Shank0.9380 in | 23.82 mm
Details
- Adapter TypeFemale NPTF x Male NPTF
- Additional DetailsFluid Compatibility: Alcohols, Brake Fluids, Phosphate Ester, Water | Thread Sealant: No | Temperature Range: -60 °F to 300 °F
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeNPTF x NPTF
- Description KeywordSwivel Joint
- End 1 StyleFemale NPTF
- End 1 Thread1/4-18
- End 1 TypeFemale NPTF
- End 2 StyleMale NPTF
- End 2 Thread1/4-18
- End 2 TypeMale NPTF
- Manufacturer Catalog NumberFS65007-0404-04
- MaterialCarbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow