Motion
3305-BD-TVH

FAG (SCHAEFFLER)
3305-BD-TVH

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06187511
MFR #3305-BD-TVH
Your Price$142.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3305-BD-TVH

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06187511
MFR #3305-BD-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$142.50/each(List $163.87)

Overview

Mfr description
3305-BD-XL-TVH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    31500 N
  • Radial Static Load Capacity
    21000 N
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Cage Material
    Polyamide
  • Max Rpm
    12400 rpm
  • Fillet Radius
    1 mm
  • Series
    33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802474824
  • UPC_NO
    4012802474824
  • Material
    52100 Steel
  • Description
    3305-BD-XL-TVH
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text